Overview
Mfr description
7010325993 3M HOOKIT MICROFINISHING
- For industrial/occupational use only. Not for consumer sale or use.
- Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
- Durable polyester film backing enables close-tolerances and consistent finish
- Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
- Load-resistant coating prevents dust and debris from clogging the disc
- Available in both open coat and dust control
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter5 in
- Manufacturer Upc Number00051135036372
- UPC_NO00051135036372
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data