Motion
7010359454

3M
7010359454

Hookit™ Micro Finishing Film Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 220 Grit, Black Color
Mi Item #09511802
MFR #7010359454
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359454

Hookit™ Micro Finishing Film Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 220 Grit, Black Color
Mi Item #09511802
MFR #7010359454

Mfr description
7010359454 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grit Number
    220
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010359454
  • Manufacturer Upc Number
    00051135036440
  • Material Application
    Clear Coat, Composite, Glass, Hardwood, Paint, Plastic, Primer, Softwood, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051135036440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)