Motion
7000028143 3M TRIZACT HOOKIT FILM DISC 466LA, 1-3/8 IN X NH A7 SCALLOPED

3M
7000028143 3M TRIZACT HOOKIT FILM DISC 466LA, 1-3/8 IN X NH A7 SCALLOPED

Trizact™ - Silicon Carbide Abrasive Material, Purple Color
Mi Item #09511845
MFR #7000028143 3M TRIZACT HOOKIT FILM DISC 466LA, 1-3/8 IN X NH A7 SCALLOPED
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028143 3M TRIZACT HOOKIT FILM DISC 466LA, 1-3/8 IN X NH A7 SCALLOPED

Trizact™ - Silicon Carbide Abrasive Material, Purple Color
Mi Item #09511845
MFR #7000028143 3M TRIZACT HOOKIT FILM DISC 466LA, 1-3/8 IN X NH A7 SCALLOPED

Mfr description
7000028143 3M TRIZACT HOOKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Roll form provides convenience and economy with 500 or more discs per roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Purple
  • Manufacturer Upc Number
    00051141205205
  • UPC_NO
    00051141205205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)