Motion
7100142401 3M MICROFINISHING FILM ROLL 362L, 30 MIC 3MIL, GREEN, 2-1/2 IN X

3M
7100142401 3M MICROFINISHING FILM ROLL 362L, 30 MIC 3MIL, GREEN, 2-1/2 IN X

3M™ Microfinishing Film Roll 362L, 30 Mic 3MIL, 2-1/2 in x 300 ft x 1 in (63.5mmx91.5m), Plastic Core, ASO, 2 per case
MI ITEM #09511846
MFR #7100142401 3M MICROFINISHING FILM ROLL 362L, 30 MIC 3MIL, GREEN, 2-1/2 IN X
List Price$481.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142401 3M MICROFINISHING FILM ROLL 362L, 30 MIC 3MIL, GREEN, 2-1/2 IN X

3M™ Microfinishing Film Roll 362L, 30 Mic 3MIL, 2-1/2 in x 300 ft x 1 in (63.5mmx91.5m), Plastic Core, ASO, 2 per case
MI ITEM #09511846
MFR #7100142401 3M MICROFINISHING FILM ROLL 362L, 30 MIC 3MIL, GREEN, 2-1/2 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.51/each for your price

Overview

Mfr description
7100142401 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength 3 mil polyester film backing can be run with coolant
  • Micron-graded aluminum oxide mineral achieves a fast cut-rate and provides a uniform, consistent finish
  • Type S (smooth) backsize provides an anti-slip friction coating for microfinishing camshafts and crankshafts
  • Ideal for automotive powertrain applications, roll superfinishing and precision manufacturing
  • Available in 9-100 micron grades to help operators achieve goal tolerances
  • Long length rolls

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051141205212
  • UPC_NO
    00051141205212
  • Overall Length
    300 ft
  • Overall Width
    2.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text