Motion
7000044990 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 0.393 IN X 900 FT

3M
7000044990 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 0.393 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 0.393 in x 900 ft x 1 in (9.98mmx274.25m), Plastic Core, ASO, ERMB, 3 per case
Mi Item #09511852
MFR #7000044990 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 0.393 IN X 900 FT
Price$292.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044990 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 0.393 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 0.393 in x 900 ft x 1 in (9.98mmx274.25m), Plastic Core, ASO, ERMB, 3 per case
Mi Item #09511852
MFR #7000044990 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 0.393 IN X 900 FT

Mfr description
7000044990 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.00/each

Specifications

Dimensions

  • Overall Length
    900 ft
  • Overall Width
    0.393 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051141206608
  • UPC_NO
    00051141206608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)