Motion
7000044991 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.393 IN X 900 FT

3M
7000044991 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.393 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 40 Mic 5MIL, 0.393 in x 900 ft x 1 in (9.98mmx274.25m), Plastic Core, ASO, ERMB, 3 per case
MI ITEM #09511853
MFR #7000044991 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.393 IN X 900 FT
List Price$292.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044991 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.393 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 40 Mic 5MIL, 0.393 in x 900 ft x 1 in (9.98mmx274.25m), Plastic Core, ASO, ERMB, 3 per case
MI ITEM #09511853
MFR #7000044991 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.393 IN X 900 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.00/each for your price

Overview

Mfr description
7000044991 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051141206615
  • UPC_NO
    00051141206615
  • Overall Length
    900 ft
  • Overall Width
    0.393 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text