Motion
7000118622

3M
7000118622

Sanding Disc - 3/4 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, Green Color
Mi Item #09511855
MFR #7000118622
Price$1,414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118622

Sanding Disc - 3/4 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, Green Color
Mi Item #09511855
MFR #7000118622

Mfr description
7000118622 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.67/each

Specifications

Dimensions

  • Disc Diameter  
    3/4 in
  • Overall Diameter
    0.75 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    AOEM Finish Prep/Repair, Clear Coat, Cured Paint, Denibbing, Fresh Paint Finishes, Paint Finish Solution, Paint Finishing & Detailing, Paint Finishing, Paint Sanding, Polishing, Repairing Small Area Paint Defects, Spot repair of defects in paint and clearcoats
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Green
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    2000
  • Manufacturer Stock Number
    7000118622
  • Manufacturer Upc Number
    00051141206974
  • Material Application
    Clear Coat, Cured Paint, Fresh Paint Finishes, Plastic
  • Max Rpm
    10000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141206974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)