Motion
7010360117 3M HOOKIT FILM DISC 360L, 3-1/2 IN X NH P600, 100 PER INNER 800

3M
7010360117 3M HOOKIT FILM DISC 360L, 3-1/2 IN X NH P600, 100 PER INNER 800

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09511857
MFR #7010360117 3M HOOKIT FILM DISC 360L, 3-1/2 IN X NH P600, 100 PER INNER 800
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360117 3M HOOKIT FILM DISC 360L, 3-1/2 IN X NH P600, 100 PER INNER 800

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09511857
MFR #7010360117 3M HOOKIT FILM DISC 360L, 3-1/2 IN X NH P600, 100 PER INNER 800

Mfr description
7010360117 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Overall Diameter
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051141209555
  • UPC_NO
    00051141209555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)