Motion
7100138370

3M
7100138370

Sanding Disc - 6 in Disc Diameter, 11/16 in, 17.27 mm Arbor, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 100 Grit, Red Color
Mi Item #09511858
MFR #7100138370
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138370

Sanding Disc - 6 in Disc Diameter, 11/16 in, 17.27 mm Arbor, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 100 Grit, Red Color
Mi Item #09511858
MFR #7100138370

Mfr description
7100138370 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Arbor Size
    11/16 in, 17.27 mm
  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    100
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100138370
  • Manufacturer Upc Number
    00051141209562
  • Material Application
    Wood, e-coat, fiberglass, metal, paint, plastic, primer, solid surface composites
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141209562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)