Motion
7010362478 3M CUBITRON II CLOTH BELT 966F, 12 IN X 179-1/2 IN 24+ ZF-WEIGHT

3M
7010362478 3M CUBITRON II CLOTH BELT 966F, 12 IN X 179-1/2 IN 24+ ZF-WEIGHT

3M™ Cubitron™ II Cloth Belt 966F, 24+ ZF-weight, 12 in x 179-1/2 in, Sine-lok, Single-flex, 100 per pallet, Bulk
MI ITEM #09511862
MFR #7010362478 3M CUBITRON II CLOTH BELT 966F, 12 IN X 179-1/2 IN 24+ ZF-WEIGHT
List Price$498.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362478 3M CUBITRON II CLOTH BELT 966F, 12 IN X 179-1/2 IN 24+ ZF-WEIGHT

3M™ Cubitron™ II Cloth Belt 966F, 24+ ZF-weight, 12 in x 179-1/2 in, Sine-lok, Single-flex, 100 per pallet, Bulk
MI ITEM #09511862
MFR #7010362478 3M CUBITRON II CLOTH BELT 966F, 12 IN X 179-1/2 IN 24+ ZF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$498.04/each for your price

Overview

Mfr description
7010362478 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
  • Polyester material is water resistant to allow use with liquid lubricants
  • Resin bonding material resists heat and helps to prevent discoloration
  • Ceramic abrasive grains offer excellent cut rate and life for better performance

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00051141209616
  • UPC_NO
    00051141209616
  • Overall Length
    179.5 in
  • Overall Width
    12 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text