Specifications
Dimensions
- Overall Length360 in
- Overall Width6 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051141209739
- UPC_NO00051141209739
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)