Motion
7000045050

3M
7000045050

Trizact™ Sanding Disc - 1-1/4 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, Gray Color
Mi Item #09511867
MFR #7000045050
Price$853.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045050

Trizact™ Sanding Disc - 1-1/4 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, Gray Color
Mi Item #09511867
MFR #7000045050

Mfr description
7000045050 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ micro-structured abrasives are engineered to start sharp and stay sharp longer for improved, consistent results
  • Film backing offers maximum flexibility, crease and tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.02/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/4 in
  • Overall Diameter
    1.25 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    AOEM Finish Prep/Repair, Clear Coat, Cured Paint, Denibbing, Fresh Paint Finishes, Paint Finish Solution, Paint Finishing & Detailing, Paint Finishing, Paint Sanding, Polishing, Repairing Small Area Paint Defects, Spot repair of defects in paint and clearcoats
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    2000
  • Manufacturer Stock Number
    7000045050
  • Manufacturer Upc Number
    00051141209975
  • Material Application
    Clear Coat, Cured Paint, Fresh Paint Finishes, Topcoat
  • Max Rpm
    10000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141209975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)