Motion
7010317862 3M DIAMOND GRADE FLEXIBLE PRISMATIC SCHOOL BUS MARKING SERIES 97

3M
7010317862 3M DIAMOND GRADE FLEXIBLE PRISMATIC SCHOOL BUS MARKING SERIES 97

3M™ Diamond Grade™ Flexible Prismatic School Bus Marking Series 973-71NL Yellow, 1 1/2 in x 50 yd
MI ITEM #09511871
MFR #7010317862 3M DIAMOND GRADE FLEXIBLE PRISMATIC SCHOOL BUS MARKING SERIES 97
List Price$244.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010317862 3M DIAMOND GRADE FLEXIBLE PRISMATIC SCHOOL BUS MARKING SERIES 97

3M™ Diamond Grade™ Flexible Prismatic School Bus Marking Series 973-71NL Yellow, 1 1/2 in x 50 yd
MI ITEM #09511871
MFR #7010317862 3M DIAMOND GRADE FLEXIBLE PRISMATIC SCHOOL BUS MARKING SERIES 97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.25/each for your price

Overview

Mfr description
7010317862 3M DIAMOND GRADE FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ School Bus Markings Series 973 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • Standard yellow blends with bus body
  • Exceeds NHTSA requirements
  • Aggressive, pressure-sensitive adhesive for easy application
  • 5-year warranty
  • Non-metallic, non-corrosive
  • Available in rolls, kiss-cut rolls and strips
  • Custom sizes available--speak to a 3M representative for details

Specifications

  • Width
    1.5 in
  • Color
    Yellow
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text