Motion
7100065092 3M HOOKIT MICROFINISHING FILM DISC 268L, 40 MIC, TYPE D, BLUE

3M
7100065092 3M HOOKIT MICROFINISHING FILM DISC 268L, 40 MIC, TYPE D, BLUE

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09511891
MFR #7100065092 3M HOOKIT MICROFINISHING FILM DISC 268L, 40 MIC, TYPE D, BLUE
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100065092 3M HOOKIT MICROFINISHING FILM DISC 268L, 40 MIC, TYPE D, BLUE

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09511891
MFR #7100065092 3M HOOKIT MICROFINISHING FILM DISC 268L, 40 MIC, TYPE D, BLUE

Mfr description
7100065092 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051141241197
  • UPC_NO
    00051141241197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)