Motion
7000119167

3M
7000119167

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Yellow Color
Mi Item #09511893
MFR #7000119167
Price$351.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119167

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Yellow Color
Mi Item #09511893
MFR #7000119167

Mfr description
7000119167 3M STIKIT GOLD PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.20/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Orbital Sanding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    150
  • Manufacturer Package Quantity
    1050
  • Manufacturer Stock Number
    7000119167
  • Manufacturer Upc Number
    00051141274126
  • Material Application
    Metal, Paint, Plastic, Primer, Wood, and Composites, including Fiberglass
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141274126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)