Motion
7000119168

3M
7000119168

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Yellow Color
MI ITEM #09511894
MFR #7000119168
Price$250.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119168

Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Yellow Color
MI ITEM #09511894
MFR #7000119168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.96/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Orbital Sanding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    100
  • Manufacturer Stock Number
    7000119168
  • Manufacturer Upc Number
    00051141274133
  • Material Application
    Composites, Fiberglass, Metal, Paint, Plastic, Primer, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141274133

Overview

Mfr description
7000119168 3M STIKIT GOLD PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought