Motion
7010360876 3M TRIZACT DIAMOND CLOTH BELT 663FC, 70 MIC, GREEN, 4 IN X 13

3M
7010360876 3M TRIZACT DIAMOND CLOTH BELT 663FC, 70 MIC, GREEN, 4 IN X 13

3M™ Trizact™ Diamond Cloth Belt 663FC, 70 Mic, Green, 4 in x 137 in, 1 per case
MI ITEM #09511896
MFR #7010360876 3M TRIZACT DIAMOND CLOTH BELT 663FC, 70 MIC, GREEN, 4 IN X 13
List Price$6,014.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360876 3M TRIZACT DIAMOND CLOTH BELT 663FC, 70 MIC, GREEN, 4 IN X 13

3M™ Trizact™ Diamond Cloth Belt 663FC, 70 Mic, Green, 4 in x 137 in, 1 per case
MI ITEM #09511896
MFR #7010360876 3M TRIZACT DIAMOND CLOTH BELT 663FC, 70 MIC, GREEN, 4 IN X 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,014.03/each for your price

Overview

Mfr description
7010360876 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
  • YF-weight backing supports medium to high pressure grinding applications
  • Great for stock removal

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051141274201
  • UPC_NO
    00051141274201
  • Overall Length
    137 in
  • Overall Width
    4 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text