Motion
7000119188 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 6 IN X NH,

3M
7000119188 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 6 IN X NH,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #09511905
MFR #7000119188 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 6 IN X NH,
Price$9.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119188 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 6 IN X NH,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #09511905
MFR #7000119188 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 6 IN X NH,

Mfr description
7000119188 3M TRIZACT HOOKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.91/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding, Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    Orange
  • Dry or Wet
    Dry
  • Grade
    A5
  • Manufacturer Upc Number
    00051141274928
  • Material Application
    Orbital Sanding, Defect Removal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)