Motion
7010292498 3M TRIZACT HOOKIT FILM DISC 268XA, A10, BLUE, 11-1/4 IN X N

3M
7010292498 3M TRIZACT HOOKIT FILM DISC 268XA, A10, BLUE, 11-1/4 IN X N

Sanding Disc - 11.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Blue Color
Mi Item #09511907
MFR #7010292498 3M TRIZACT HOOKIT FILM DISC 268XA, A10, BLUE, 11-1/4 IN X N
Price$39.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292498 3M TRIZACT HOOKIT FILM DISC 268XA, A10, BLUE, 11-1/4 IN X N

Sanding Disc - 11.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Blue Color
Mi Item #09511907
MFR #7010292498 3M TRIZACT HOOKIT FILM DISC 268XA, A10, BLUE, 11-1/4 IN X N

Mfr description
7010292498 3M TRIZACT HOOKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.76/each

Specifications

Dimensions

  • Disc Diameter  
    11.2500 in
  • Overall Diameter
    11.25 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding, Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    Blue
  • Dry or Wet
    Dry
  • Grade
    A10
  • Manufacturer Upc Number
    00051141274942
  • Material Application
    Defect Removal, Orbital Sanding
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)