Motion
7010360995 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 11-1/4 IN X

3M
7010360995 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 11-1/4 IN X

Sanding Disc - 11.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
Mi Item #09511908
MFR #7010360995 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 11-1/4 IN X
Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360995 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 11-1/4 IN X

Sanding Disc - 11.2500 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
Mi Item #09511908
MFR #7010360995 3M TRIZACT HOOKIT FILM DISC 268XA, A5, ORANGE, 11-1/4 IN X

Mfr description
7010360995 3M TRIZACT HOOKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.64/each

Specifications

Dimensions

  • Disc Diameter  
    11.2500 in
  • Overall Diameter
    11.25 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    Orange
  • Dry or Wet
    Dry
  • Grade
    A5
  • Manufacturer Upc Number
    00051141274959
  • Material Application
    Orbital Sanding, Defect Removal
  • Max Rpm
    3000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)