Motion
7010361010 3M TRIZACT HOOKIT FILM DISC 268XA, A35, GREEN, 12 IN X NH,

3M
7010361010 3M TRIZACT HOOKIT FILM DISC 268XA, A35, GREEN, 12 IN X NH,

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09511915
MFR #7010361010 3M TRIZACT HOOKIT FILM DISC 268XA, A35, GREEN, 12 IN X NH,
List Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361010 3M TRIZACT HOOKIT FILM DISC 268XA, A35, GREEN, 12 IN X NH,

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09511915
MFR #7010361010 3M TRIZACT HOOKIT FILM DISC 268XA, A35, GREEN, 12 IN X NH,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.72/each for your price

Overview

Mfr description
7010361010 3M TRIZACT HOOKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
  • Micron sized abrasive pyramids produce a high-gloss finish
  • Well suited for use on mini random orbital sanders to produce a polish-ready finish
  • Produces finer finishes than paper and film-backed abrasives

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    12 in
  • Manufacturer Upc Number
    00051141275574
  • UPC_NO
    00051141275574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought