Motion
7000148157 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A5, 1-1/4 IN X

3M
7000148157 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A5, 1-1/4 IN X

Sanding Disc - 1.2500 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material
Mi Item #09511917
MFR #7000148157 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A5, 1-1/4 IN X
Price$787.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000148157 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A5, 1-1/4 IN X

Sanding Disc - 1.2500 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material
Mi Item #09511917
MFR #7000148157 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A5, 1-1/4 IN X

Mfr description
7000148157 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$787.57/each

Specifications

Dimensions

  • Disc Diameter  
    1.2500 in
  • Overall Diameter
    1.25 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Denibbing, Fresh Paint Finishes, Paint Finish Solution, Paint Finishing, Paint Finishing & Detailing, Paint Sanding, Polishing, Repairing Small Area Paint Defects, Spot repair of defects in paint and clearcoats, Clear Coat, AOEM Finish Prep/Repair, Cured Paint
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Closed
  • Dry or Wet
    Wet
  • Grade
    A5
  • Manufacturer Upc Number
    00051141276113
  • Material Application
    Buffing and Polishing, Clearcoat, Defect Repair and Leveling, AOEM Finish Prep and Repair
  • Max Rpm
    10000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051141276113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)