Motion
7000028201

3M
7000028201

Cubitron™ II Sanding Disc - 178 mm Disc Diameter, 22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Red Color
Mi Item #09511920
MFR #7000028201
Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028201

Cubitron™ II Sanding Disc - 178 mm Disc Diameter, 22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Red Color
Mi Item #09511920
MFR #7000028201

Mfr description
7000028201 3M CUBITRON II FIBRE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.88/each

Specifications

Dimensions

  • Arbor Size
    22 mm
  • Disc Diameter  
    178 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Deburring - Grinding
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Red
  • Grit Number
    36
  • Manufacturer Stock Number
    7000028201
  • Material Application
    Carbon Steel
  • Max Rpm
    8500 rpm
  • UPC_NO
    00051141276984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)