Motion
7100049207 3M HOOKIT MICROFINISHING FILM DISC 366L, 30 MIC, TYPE D, GREE

3M
7100049207 3M HOOKIT MICROFINISHING FILM DISC 366L, 30 MIC, TYPE D, GREE

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09511921
MFR #7100049207 3M HOOKIT MICROFINISHING FILM DISC 366L, 30 MIC, TYPE D, GREE
List Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049207 3M HOOKIT MICROFINISHING FILM DISC 366L, 30 MIC, TYPE D, GREE

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09511921
MFR #7100049207 3M HOOKIT MICROFINISHING FILM DISC 366L, 30 MIC, TYPE D, GREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.87/each for your price

Overview

Mfr description
7100049207 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051141277608
  • UPC_NO
    00051141277608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought