Motion
7000119266

3M
7000119266

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 600 Grit, Orange Color
Mi Item #09511934
MFR #7000119266
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119266

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 600 Grit, Orange Color
Mi Item #09511934
MFR #7000119266

Mfr description
7000119266 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Color
    Orange
  • Disc Attachment Type
    Loop
  • Grit Number
    600
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000119266
  • Manufacturer Upc Number
    00051141279336
  • Material Application
    Carbon Steel, Composite, Fiberglass, Gelcoat, Glass, Hardwood, Metal, Paint, Plastic, Primer, Soft Composite, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141279336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)