Motion
7000045227

3M
7000045227

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 0.787 in x 226 ft x 1 in (20mmx69m), Plastic Core, ASO, 17 per case
Mi Item #09511936
MFR #7000045227
Price$122.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045227

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 0.787 in x 226 ft x 1 in (20mmx69m), Plastic Core, ASO, 17 per case
Mi Item #09511936
MFR #7000045227

Mfr description
7000045227 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.56/each

Specifications

Dimensions

  • Overall Length
    225 ft
  • Overall Width
    0.7030 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051141279428
  • UPC_NO
    00051141279428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)