Motion
7010361034 3M MICROFINISHING FILM ROLL 373L, 60 MIC 5MIL, 0.67 IN X 1200 FT

3M
7010361034 3M MICROFINISHING FILM ROLL 373L, 60 MIC 5MIL, 0.67 IN X 1200 FT

3M™ Microfinishing Film Roll 373L, 60 Mic 5MIL, 0.67 in x 1200 ft x 3 in (17.02mmx365.75m), SP, ASO, ERMB, 5 per case, Restricted
MI ITEM #09511939
MFR #7010361034 3M MICROFINISHING FILM ROLL 373L, 60 MIC 5MIL, 0.67 IN X 1200 FT
List Price$602.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361034 3M MICROFINISHING FILM ROLL 373L, 60 MIC 5MIL, 0.67 IN X 1200 FT

3M™ Microfinishing Film Roll 373L, 60 Mic 5MIL, 0.67 in x 1200 ft x 3 in (17.02mmx365.75m), SP, ASO, ERMB, 5 per case, Restricted
MI ITEM #09511939
MFR #7010361034 3M MICROFINISHING FILM ROLL 373L, 60 MIC 5MIL, 0.67 IN X 1200 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.20/each for your price

Overview

Mfr description
7010361034 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
  • Ideal for automotive powertrain applications
  • Available in a range of grades to help operators achieve goal tolerances
  • Type 2 Film is color coded by grade to help operators reduce the risk for errors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Manufacturer Upc Number
    00051141279473
  • UPC_NO
    00051141279473
  • Overall Length
    1200 ft
  • Overall Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought