Motion
7100170640 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A3, 1-3/8 IN X

3M
7100170640 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A3, 1-3/8 IN X

Silicon Carbide Abrasive Material
MI ITEM #09511952
MFR #7100170640 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A3, 1-3/8 IN X
List Price$787.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170640 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A3, 1-3/8 IN X

Silicon Carbide Abrasive Material
MI ITEM #09511952
MFR #7100170640 3M TRIZACT FINESSE-IT FILM DISC ROLL 464LA, A3, 1-3/8 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$787.41/each for your price

Overview

Mfr description
7100170640 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
  • Available in convenient disc roll form
  • Well suited for use on mini random orbital or orbital sanders to produce a polish-ready finish
  • Removes most common defects in 2-3 seconds for improved productivity

Specifications

  • Abrasive Material
    Silicon Carbide
  • Overall Diameter
    1.375 in
  • Manufacturer Upc Number
    00051141281544
  • UPC_NO
    00051141281544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought