Motion
7010308292 3M HOOKIT PAPER DISC 216U, 3 IN X NH P600 A-WEIGHT, 100 PER INNE

3M
7010308292 3M HOOKIT PAPER DISC 216U, 3 IN X NH P600 A-WEIGHT, 100 PER INNE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09511957
MFR #7010308292 3M HOOKIT PAPER DISC 216U, 3 IN X NH P600 A-WEIGHT, 100 PER INNE
Price$0.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308292 3M HOOKIT PAPER DISC 216U, 3 IN X NH P600 A-WEIGHT, 100 PER INNE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09511957
MFR #7010308292 3M HOOKIT PAPER DISC 216U, 3 IN X NH P600 A-WEIGHT, 100 PER INNE

Mfr description
7010308292 3M HOOKIT PAPER DISC 216U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.86/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051141281698
  • UPC_NO
    00051141281698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)