Overview
Mfr description
7100089799 3M STIKIT GOLD FILM DISC
- For industrial/occupational use only. Not for consumer sale or use.
- Convenient roll form eliminates the need to remove disc liners from individual discs
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
- Tear-resistant film backing provides a close-tolerance, consistent finish
- Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive
- Convenient disc roll form
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter5 in
- Manufacturer Upc Number00051141281957
- UPC_NO00051141281957
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data