Motion
7010326791 3M CUBITRON II ROLOC DISC 984F, TR, 4 IN 80+ YF-WEIGHT, 25 PER

3M
7010326791 3M CUBITRON II ROLOC DISC 984F, TR, 4 IN 80+ YF-WEIGHT, 25 PER

Cubitron™ II Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09511967
MFR #7010326791 3M CUBITRON II ROLOC DISC 984F, TR, 4 IN 80+ YF-WEIGHT, 25 PER
List Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326791 3M CUBITRON II ROLOC DISC 984F, TR, 4 IN 80+ YF-WEIGHT, 25 PER

Cubitron™ II Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09511967
MFR #7010326791 3M CUBITRON II ROLOC DISC 984F, TR, 4 IN 80+ YF-WEIGHT, 25 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.57/each for your price

Overview

Mfr description
7010326791 3M CUBITRON II ROLOC DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Ceramic Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure compared to conventional abrasives
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes compared to conventional abrasives
  • Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • YF-weight backing supports medium to high pressure grinding applications

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051141282213
  • UPC_NO
    00051141282213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text