Motion
7010308589 3M HOOK AND LOOP PAD HOLDER 250BP, 3-3/4 IN X 9 IN, 5 PER CASE

3M
7010308589 3M HOOK AND LOOP PAD HOLDER 250BP, 3-3/4 IN X 9 IN, 5 PER CASE

3M™ Hook and Loop Pad Holder 250BP, 3-3/4 in x 9 in, 5 per case
Mi Item #09511974
MFR #7010308589 3M HOOK AND LOOP PAD HOLDER 250BP, 3-3/4 IN X 9 IN, 5 PER CASE
Price$157.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308589 3M HOOK AND LOOP PAD HOLDER 250BP, 3-3/4 IN X 9 IN, 5 PER CASE

3M™ Hook and Loop Pad Holder 250BP, 3-3/4 in x 9 in, 5 per case
Mi Item #09511974
MFR #7010308589 3M HOOK AND LOOP PAD HOLDER 250BP, 3-3/4 IN X 9 IN, 5 PER CASE

Mfr description
7010308589 3M HOOK AND LOOP PAD HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hook and loop attachment system offers quick change of abrasive pads for multi-step processing
  • Hard plastic provides firm support evenly across the pad
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.07/each

Specifications

Dimensions

  • Length
    9 in
  • Weight
    0.401 lb
  • Width
    3.75 in

Details

  • Application
    Grinding
  • Color
    Gray
  • Manufacturer Upc Number
    00051141283845
  • UPC_NO
    00051141283845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)