Motion
7010292030 3M VITRIFIED GRINDING WHEEL 33VC, T1N-300X32X127 V60 X12 54A60 J

3M
7010292030 3M VITRIFIED GRINDING WHEEL 33VC, T1N-300X32X127 V60 X12 54A60 J

3M™Vitrified Grinding Wheel 33VC T1N-300x32x127 V60 X12 54A60 J7V604W-50M/S ANSI
MI ITEM #09511982
MFR #7010292030 3M VITRIFIED GRINDING WHEEL 33VC, T1N-300X32X127 V60 X12 54A60 J
List Price$299.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292030 3M VITRIFIED GRINDING WHEEL 33VC, T1N-300X32X127 V60 X12 54A60 J

3M™Vitrified Grinding Wheel 33VC T1N-300x32x127 V60 X12 54A60 J7V604W-50M/S ANSI
MI ITEM #09511982
MFR #7010292030 3M VITRIFIED GRINDING WHEEL 33VC, T1N-300X32X127 V60 X12 54A60 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.53/each for your price

Overview

Mfr description
7010292030 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051141289052
  • UPC_NO
    00051141289052
  • Overall Diameter
    11.811 in
  • Overall Thickness
    1.26 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    8.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text