Motion
7010369325

3M
7010369325

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Silicon Carbide Abrasive Material, Red Color
Mi Item #09512030
MFR #7010369325
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369325

Standard Abrasives Sanding Disc - 2 in Disc Diameter, 0.0625 in, 1.58 mm Arbor, Silicon Carbide Abrasive Material, Red Color
Mi Item #09512030
MFR #7010369325

Mfr description
7010369325 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Arbor Size
    0.0625 in, 1.58 mm
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in
  • Thickness
    1/16 in, 1.58 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Blending, Cleaning, Deburring, Equipment cleanup, Finishing, Light oxidation removal
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010369325
  • Manufacturer Upc Number
    00051141431079
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • UPC_NO
    00051141431079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)