Motion
7010291379

3M
7010291379

Standard Abrasives Buff and Blend GP Mounted Flap Brush - Aluminum Oxide Abrasive Material, 0.2500 in Center Hole Diameter, 15000 rpm Maximum RPM
Mi Item #09512043
MFR #7010291379
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291379

Standard Abrasives Buff and Blend GP Mounted Flap Brush - Aluminum Oxide Abrasive Material, 0.2500 in Center Hole Diameter, 15000 rpm Maximum RPM
Mi Item #09512043
MFR #7010291379

Mfr description
7010291379 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive non-woven brush material is ideal for a variety of light to medium-duty industrial tasks
  • Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum cookware, leaving no lines on the surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.07/each

Specifications

Dimensions

  • Brush Diameter
    2.0000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00051141435237
  • Max Rpm
    15000 rpm
  • UPC_NO
    00051141435237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)