Motion
7100049202

3M
7100049202

Cubitron™ II Flap Disc - Type 27, 5.0000 in Disc Diameter, 0.6250 in Center Hole, 80+ Grit, 12000 rpm
Mi Item #09512081
MFR #7100049202
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049202

Cubitron™ II Flap Disc - Type 27, 5.0000 in Disc Diameter, 0.6250 in Center Hole, 80+ Grit, 12000 rpm
Mi Item #09512081
MFR #7100049202

Mfr description
7100049202 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    5.0000 in
  • Weight
    0.335 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Grinding - Deburring
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grit Number
    80+
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100049202
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    Cubitron II
  • Substrate
    Poly-cotton
  • UPC_NO
    00051141541839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)