Motion
7010308911 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1-1/2 IN X 60 IN

3M
7010308911 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1-1/2 IN X 60 IN

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 25 per inner, 50 per case
Mi Item #09512085
MFR #7010308911 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1-1/2 IN X 60 IN
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308911 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1-1/2 IN X 60 IN

3M™ Cubitron™ II Cloth Belt 984F, 60+ YF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 25 per inner, 50 per case
Mi Item #09512085
MFR #7010308911 3M CUBITRON II CLOTH BELT 984F, 60+ YF-WEIGHT, 1-1/2 IN X 60 IN

Mfr description
7010308911 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.45/each

Specifications

Dimensions

  • Overall Length
    60 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Manufacturer Upc Number
    00051141550459
  • UPC_NO
    00051141550459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)