Specifications
Dimensions
- Overall Length18 in
- Overall Width0.5 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- ColorRed
- Manufacturer Upc Number00051141550480
- UPC_NO00051141550480
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)