Motion
7010327056 3M CUBITRON II FLAP DISC 967A, T29 QUICK CHANGE, 4 IN X 3/8-24

3M
7010327056 3M CUBITRON II FLAP DISC 967A, T29 QUICK CHANGE, 4 IN X 3/8-24

3M™ Cubitron™ II Flap Disc 967A, T29 Quick Change, 4 in x 3/8-24, 40+ Y-weight, 10 per case
MI ITEM #09512116
MFR #7010327056 3M CUBITRON II FLAP DISC 967A, T29 QUICK CHANGE, 4 IN X 3/8-24
List Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327056 3M CUBITRON II FLAP DISC 967A, T29 QUICK CHANGE, 4 IN X 3/8-24

3M™ Cubitron™ II Flap Disc 967A, T29 Quick Change, 4 in x 3/8-24, 40+ Y-weight, 10 per case
MI ITEM #09512116
MFR #7010327056 3M CUBITRON II FLAP DISC 967A, T29 QUICK CHANGE, 4 IN X 3/8-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.78/each for your price

Overview

Mfr description
7010327056 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00051141556147
  • UPC_NO
    00051141556147
  • Weight
    0.222 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text