Motion
7100097650 3M CUBITRON II FLAP DISC 967A, T29, 4 IN X 5/8 IN, 60+ Y-WEIG

3M
7100097650 3M CUBITRON II FLAP DISC 967A, T29, 4 IN X 5/8 IN, 60+ Y-WEIG

Flap Disc - Type 29, 0.6250 in Center Hole, 60+ Grit, 15000 rpm
MI ITEM #09512120
MFR #7100097650 3M CUBITRON II FLAP DISC 967A, T29, 4 IN X 5/8 IN, 60+ Y-WEIG
Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097650 3M CUBITRON II FLAP DISC 967A, T29, 4 IN X 5/8 IN, 60+ Y-WEIG

Flap Disc - Type 29, 0.6250 in Center Hole, 60+ Grit, 15000 rpm
MI ITEM #09512120
MFR #7100097650 3M CUBITRON II FLAP DISC 967A, T29, 4 IN X 5/8 IN, 60+ Y-WEIG

Mfr description
7100097650 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.80/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Weight
    0.157 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deburring, Grinding, Light deburring, Oxide removal, Scale removal, Surface prep, Weld removal
  • Backing Material
    Poly-cotton
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    60+
  • Manufacturer Upc Number
    00051141556185
  • Max Rpm
    15000 rpm
  • Series
    967A
  • UPC_NO
    00051141556185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)