Motion
7010294535 3M CUBITRON II FLAP DISC 967A, T27 QUICK CHANGE, 4-1/2 IN X 5/

3M
7010294535 3M CUBITRON II FLAP DISC 967A, T27 QUICK CHANGE, 4-1/2 IN X 5/

Flap Disc - Type 27, 80+ Grit, 13300 rpm
MI ITEM #09512123
MFR #7010294535 3M CUBITRON II FLAP DISC 967A, T27 QUICK CHANGE, 4-1/2 IN X 5/
Your Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294535 3M CUBITRON II FLAP DISC 967A, T27 QUICK CHANGE, 4-1/2 IN X 5/

Flap Disc - Type 27, 80+ Grit, 13300 rpm
MI ITEM #09512123
MFR #7010294535 3M CUBITRON II FLAP DISC 967A, T27 QUICK CHANGE, 4-1/2 IN X 5/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.95/each(List $24.09)

Overview

Mfr description
7010294535 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80+
  • Center Hole Thread Size
  • Backing Material
    Poly-cotton
  • Coat Type
    Closed Coat
  • Backing Weight
    Y Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Application
    Blending, Deburring, Grinding, Light deburring, Oxide removal, Scale removal, Surface prep, Weld removal
  • Manufacturer Upc Number
    00051141556345
  • UPC_NO
    00051141556345
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Disc Type
    Type 27
  • Series
    967A
  • Weight
    0.537 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought