Motion
7100085781 3M CUBITRON II FLAP DISC 967A, T27, 4-1/2 IN X 7/8 IN, 40+ Y-

3M
7100085781 3M CUBITRON II FLAP DISC 967A, T27, 4-1/2 IN X 7/8 IN, 40+ Y-

Flap Disc - Type 27, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
MI ITEM #09512124
MFR #7100085781 3M CUBITRON II FLAP DISC 967A, T27, 4-1/2 IN X 7/8 IN, 40+ Y-
Your Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100085781 3M CUBITRON II FLAP DISC 967A, T27, 4-1/2 IN X 7/8 IN, 40+ Y-

Flap Disc - Type 27, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
MI ITEM #09512124
MFR #7100085781 3M CUBITRON II FLAP DISC 967A, T27, 4-1/2 IN X 7/8 IN, 40+ Y-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.88/each(List $19.42)

Overview

Mfr description
7100085781 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    40+
  • Center Hole Diameter
  • Backing Material
    Poly-cotton
  • Coat Type
    Closed Coat
  • Backing Weight
    Y Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Application
    Blending, Deburring, Grinding, Light deburring, Oxide removal, Scale removal, Surface prep, Weld removal
  • Manufacturer Upc Number
    00051141556352
  • UPC_NO
    00051141556352
  • Arbor Size
    0.8750 in
  • Series
    967A
  • Weight
    0.319 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text