Motion
7010363304

3M
7010363304

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 60+ Grit, 8600 rpm
Mi Item #09512127
MFR #7010363304
Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363304

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 60+ Grit, 8600 rpm
Mi Item #09512127
MFR #7010363304

Mfr description
7010363304 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.81/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7.0000 in
  • Weight
    0.839 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Edge Beveling, Finishing, Light Deburring, Metalworking, Mill Scale Removal, Oxide Removal, Stock Removal, Surface Finishing, Surface Preparation, Weld Removal
  • Arbor Type
    Threaded
  • Backing Material
    Poly-cotton
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 27
  • For Use With
    Disc Sanders, Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grit Number
    60+
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7010363304
  • Manufacturer Upc Number
    00051141556390
  • Max Rpm
    8600 rpm
  • Package Qty
    5
  • Package Type
    Case
  • Series
    Cubitron II
  • Substrate
    Poly-cotton
  • UPC_NO
    00051141556390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)