Motion
7000119628 3M STIKIT FILM DISC 375L, P800, 6 IN X NH, DIE 600Z, 50 PER IN

3M
7000119628 3M STIKIT FILM DISC 375L, P800, 6 IN X NH, DIE 600Z, 50 PER IN

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, Brown Color
Mi Item #09512150
MFR #7000119628 3M STIKIT FILM DISC 375L, P800, 6 IN X NH, DIE 600Z, 50 PER IN
Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119628 3M STIKIT FILM DISC 375L, P800, 6 IN X NH, DIE 600Z, 50 PER IN

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, Brown Color
Mi Item #09512150
MFR #7000119628 3M STIKIT FILM DISC 375L, P800, 6 IN X NH, DIE 600Z, 50 PER IN

Mfr description
7000119628 3M STIKIT FILM DISC 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.41/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Brown
  • Grit Number
    P800
  • Manufacturer Upc Number
    00051141556703
  • Material Application
    Defect Removal, Defect Repair and Leveling, Paint and Lacquer Sanding, Intermediate Sanding, AOEM Finish Prep and Repair, Orbital Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051141556703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)