Motion
7000045400 3M HOOKIT FILM DISC 375L, P1000, 5 IN X NH, DIE 500X, 50 PER I

3M
7000045400 3M HOOKIT FILM DISC 375L, P1000, 5 IN X NH, DIE 500X, 50 PER I

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1000 Grit, Brown Color
MI ITEM #09512163
MFR #7000045400 3M HOOKIT FILM DISC 375L, P1000, 5 IN X NH, DIE 500X, 50 PER I
List Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045400 3M HOOKIT FILM DISC 375L, P1000, 5 IN X NH, DIE 500X, 50 PER I

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1000 Grit, Brown Color
MI ITEM #09512163
MFR #7000045400 3M HOOKIT FILM DISC 375L, P1000, 5 IN X NH, DIE 500X, 50 PER I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.16/each for your price

Overview

Mfr description
7000045400 3M HOOKIT FILM DISC 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • Load-resistant coating helps prevent dust and debris from clogging the disc
  • Excellent for contoured surfaces

Specifications

  • Disc Diameter
  • Grit Number
    P1000
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Brown
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051141557076
  • UPC_NO
    00051141557076
  • Application
    Sanding, Finishing
  • Thickness
    3 mil
  • Coat Type
    Open
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Dry or Wet
    Dry
  • Material Application
    Intermediate Sanding, Finishing, Defect Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought