Motion
7000045404 3M HOOKIT FILM DISC 375L, P500, 6 IN X NH, DIE 600Z, 50 PER IN

3M
7000045404 3M HOOKIT FILM DISC 375L, P500, 6 IN X NH, DIE 600Z, 50 PER IN

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09512164
MFR #7000045404 3M HOOKIT FILM DISC 375L, P500, 6 IN X NH, DIE 600Z, 50 PER IN
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045404 3M HOOKIT FILM DISC 375L, P500, 6 IN X NH, DIE 600Z, 50 PER IN

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09512164
MFR #7000045404 3M HOOKIT FILM DISC 375L, P500, 6 IN X NH, DIE 600Z, 50 PER IN

Mfr description
7000045404 3M HOOKIT FILM DISC 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051141557113
  • UPC_NO
    00051141557113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)