Motion
7010363363 3M STIKIT FILM DISC 375L, 5 X NH P1000 W/SKIPSLIT LINER, 50 PER

3M
7010363363 3M STIKIT FILM DISC 375L, 5 X NH P1000 W/SKIPSLIT LINER, 50 PER

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1000 Grit, Brown Color
MI ITEM #09512167
MFR #7010363363 3M STIKIT FILM DISC 375L, 5 X NH P1000 W/SKIPSLIT LINER, 50 PER
Your Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363363 3M STIKIT FILM DISC 375L, 5 X NH P1000 W/SKIPSLIT LINER, 50 PER

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1000 Grit, Brown Color
MI ITEM #09512167
MFR #7010363363 3M STIKIT FILM DISC 375L, 5 X NH P1000 W/SKIPSLIT LINER, 50 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.01/each(List $1.16)

Overview

Mfr description
7010363363 3M STIKIT FILM DISC 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • Load-resistant coating helps prevent dust and debris from clogging the disc
  • Excellent for contoured surfaces

Specifications

  • Disc Diameter
  • Grit Number
    P1000
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Brown
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051141557175
  • UPC_NO
    00051141557175
  • Application
    Finishing, Sanding
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Material Application
    AOEM Finish Prep and Repair, Defect Removal, Intermediate Sanding, Defect Repair and Leveling, Orbital Sanding, Paint and Lacquer Sanding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text