Motion
7100117572 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 2 OZ KIT, 24 PER CASE

3M
7100117572 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 2 OZ KIT, 24 PER CASE

3M™ Aerospace Sealant AC-251 Black B-1/2, 2 oz Kit, 24 Kit/Case
MI ITEM #09512190
MFR #7100117572 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 2 OZ KIT, 24 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117572 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 2 OZ KIT, 24 PER CASE

3M™ Aerospace Sealant AC-251 Black B-1/2, 2 oz Kit, 24 Kit/Case
MI ITEM #09512190
MFR #7100117572 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 2 OZ KIT, 24 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100117572 3M AEROSPACE SEALANT AC-251
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maintains flexibility and bond strength for reliable performance on aircraft transparencies
  • Contains no added solvents to prevent crazing on transparent surfaces
  • Formulated to resist UV degradation
  • Black color provides clean exterior mold lines
  • Non-sag formula is easy to mix and apply by injection dispenser or spatula for fast application time
  • Qualified to multiple aerospace material specifications

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051141579832
  • UPC_NO
    00051141579832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text