Motion
7100132355 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 25 GRAM KIT, 50 PER CAS

3M
7100132355 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 25 GRAM KIT, 50 PER CAS

3M™ Aerospace Sealant AC-251 Black B-1/2, 25 g Kit, 50 Kit/Case
MI ITEM #09512191
MFR #7100132355 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 25 GRAM KIT, 50 PER CAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100132355 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 25 GRAM KIT, 50 PER CAS

3M™ Aerospace Sealant AC-251 Black B-1/2, 25 g Kit, 50 Kit/Case
MI ITEM #09512191
MFR #7100132355 3M AEROSPACE SEALANT AC-251 BLACK B-1/2, 25 GRAM KIT, 50 PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100132355 3M AEROSPACE SEALANT AC-251
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maintains flexibility and bond strength for reliable performance on aircraft transparencies
  • Contains no added solvents to prevent crazing on transparent surfaces
  • Formulated to resist UV degradation
  • Black color provides clean exterior mold lines
  • Non-sag formula is easy to mix and apply by injection dispenser or spatula for fast application time
  • Qualified to multiple aerospace material specifications

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051141579849
  • UPC_NO
    00051141579849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text