Overview
Mfr description
7000048204 3M AEROSPACE SEALANT AC-251
- For industrial/occupational use only. Not for consumer sale or use.
- Maintains flexibility and bond strength for reliable performance on aircraft transparencies
- Contains no added solvents to prevent crazing on transparent surfaces
- Formulated to resist UV degradation
- Black color provides clean exterior mold lines
- Non-sag formula is easy to mix and apply by injection dispenser or spatula for fast application time
- Qualified to multiple aerospace material specifications
Specifications
- ColorBlack
- Manufacturer Upc Number00051141579870
- UPC_NO00051141579870
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data